This item is Discontinued.

Icc ICC ICCMSSFR12 Rack; Wall Mount Swing Frame; 12 RMS ICCMSSFR12

ICC ICCMSSFR12 Rack; Wall Mount Swing Frame; 12 RMS (Discontinued)

  • Mfr # ICCMSSFR12
  • Zoro # G503970203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICCMSSFR12
Zoro #
G503970203
UPC #
747925277895
Country of Origin
China

Details

Product Type
Racks
Side Rails
11 ga CRS
Top and Bottom Support
12 ga CRS
Surface Finish
Black Textured Powder Coated
Arms
12 Guage CRS
Front Support Bracket
16 Guage CRS
Rack Space
12
Mounting
Wall

Description

ICC's new Wall Mount Swing Frame Rack is a cost effective solution for installations where floor space is limited 12U rack mount spaces (RMS) with 18 in. deep measuring from front to rear. This is an ideal application for an equipment or telecommunications room for supporting voice. data. audio. video and security equipment such as patch panels. routers. switches and other 19 in. wide equipment. The swing-out mounting rail allows access to the back of mounted equipment and makes troubleshooting fast and easy.FeaturesDesigned with durable steel construction. black textured powder coated. supports up to 85 pounds of equipmentDesigned with a 18 in. depth making it ideal for installing voice and data equipment such as patch panels. active components. shelves. drawers. and cable management products creating a neat structured and organized cabling systemReversible installation allows installers to swing the gate left or right after installation providing easy access to equipmentIdeal for installations with space limitations prohibiting the use of floor mount racksMounting screw template Contains to speed up installationStandard 19 in. rack mount widthCable anchor points in the rear for cable ties and strapsUsed with many of ICC's rack mount products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.