This item is Discontinued.

Icc Icc Iccmswmr08 Rack  Wall Mount  18    Deep  8 ICC-ICCMSWMR08

Icc Iccmswmr08 Rack Wall Mount 18 Deep 8 (Discontinued)

  • Mfr # ICC-ICCMSWMR08
  • Zoro # G604087343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSWMR08
Zoro #
G604087343
UPC #
633758000109
Country of Origin
China

Description

  • Rack 19" Wide 18" Deep 125 lb load.
  • 8 RMS Self Squaring rack that can be used for mounting virtually any data or telecom component.
  • Quick and easy to assemble.
  • All steel construction.
  • Durable Black powder coat finish.
  • Rack is offered in 18" depth with RMS (Rack Mount Space) ranging from 8 to 30 spaces.
  • Includes rack screws.
  • All wall mount racks feature 125 lbs load capacity.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.