This item is Discontinued.

Icc ICC ICFORE31RM Fiber Optic Rack Mount Enclosure; 3-Panel 1 RMS ICFORE31RM

ICC ICFORE31RM Fiber Optic Rack Mount Enclosure; 3-Panel 1 RMS (Discontinued)

  • Mfr # ICFORE31RM
  • Zoro # G503970210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICFORE31RM
Zoro #
G503970210
UPC #
-
Country of Origin
China

Description

ICC's new fiber optic rack mount enclosures consists of a fully enclosed 1 rack mount space (RMS), 19 in. wide enclosure which holds 3 fiber optic adapter panels and accepts one small splice tray. Each enclosure features front and rear removable metal covers for quick and easy installation and maintenance. The forward and backward sliding tray allows installers to access the fiber adapter panels as moves, adds and changes (Macs) are required.

Features
  • Enclosure, Fiber Optic 3-Panel, 1 Rack Mount Space (RMS).
  • Slide out tray with front and rear metal covers.
  • Front and rear openings designed to allow room for cable entry and exit and also help minimize cable build up.
  • High quality material and fold edge design allow for strength and durability.
  • Designed to fit all standard 19 in. wide racks and cabinets.
  • Holds 3 ICFOP fiber optic adapter panels or 3 ICFC MPO Cassette.
  • Accepts 2 ICFOSKFM12 splice trays.
  • 1 rack mount space (RMS).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.