This item is Discontinued.

Icc ICC ICFOSKFM12 5.00 x 5.50 in. 12 Splice Tray Kit ICFOSKFM12

ICC ICFOSKFM12 5.00 x 5.50 in. 12 Splice Tray Kit (Discontinued)

  • Mfr # ICFOSKFM12
  • Zoro # G504134901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICFOSKFM12
Zoro #
G504134901
UPC #
633758036955
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Supports 12 fibers with fusion sleeves
  • Recommended for holding and protecting individual multimode/singlemode fusion splices
  • The Splice Tray mounts inside ICFORE rack mount and ICFODE wall mount enclosures and comes with a cover to protect your splices
Specifications
  • Size: 5.00 x 5.50 inch
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.