This item is Discontinued.

Icc Icc Icmpp02460 Patch Panel  Cat 6  24-Port  1 Rms ICMPP02460

Icc Icmpp02460 Patch Panel Cat 6 24-Port 1 Rms (Discontinued)

  • Mfr # ICMPP02460
  • Zoro # G603701110
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP02460
Zoro #
G603701110
UPC #
633758011297
Country of Origin
China

Description

The ICC ICMPP02460 Cat 6 24 port patch panel surpasses industry requirements for Category 6 performance. The ICC ICMPP02460 is a horizontal patch panel designed with a rear 110 IDC's for quick and easy punch-down terminations. It also features an integrated universal label that allows for either 568-A or B wiring.
The ICC ICMPP02460 Cat 6 24 port patch panel provides excellent performance for data networks requiring maximum speed and bandwidth. Use this premium patch panel option for any residential or commercial Cat 6 network installations. The ICMPP02460 easily mounts on any standard 19" rack option and includes all the mounting hardware needed for a successful installation.
  • Includes: (1) ICMPP02460 Cat 6 24 Port Patch Panel.
  • Rack mounted CAT 6 component rated patch panel.
  • Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
  • Exceeds ANSI/TIA/EIA-568-B.2 Category 6 connecting hardware requirements.
  • Engineering to provide 110 IDC termination reducing installation time.
  • Includes both TIA-568A and TIA-568B color wiring diagrams.
  • Backwards compatible to all lower rated category components.
  • Designed to fit all standard 19" racks and cabinets.
  • 1 rack mount space (RMS).
  • UL listed.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.