This item is Discontinued.

Icc ICC ICPCSTFM05 Female To Male 50 Pin Telco connectors CAT 3 Telco cable; 5 ft. ICPCSTFM05

ICC ICPCSTFM05 Female To Male 50 Pin Telco connectors CAT 3 Telco cable; 5 ft. (Discontinued)

  • Mfr # ICPCSTFM05
  • Zoro # G903792993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICPCSTFM05
Zoro #
G903792993
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft

Details

Item - Data Cable
Telco Cables
Connector Type
Telco
Style
Female-Male

Description

The female-to-male 25-pair Telco Cable Assembly provides connectivity for voice and data applications. It can be used on patch panels, punch down boxes, distribution boxes, and ICC's 66 and 110 wiring blocks.

Features
  • Designed for use with voice and low data applications with punch down blocks, patch panels, and distribution boxes
  • Can also be used as extension cables
  • 24 AWG unshield twisted pair (UTP) Category 3 rated cable
  • Includes two 50-pin female telco connectors (RJ21)
  • Size - 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.