This item is Discontinued.

Icc JUNCTION BOX, 1-GANG, IVORY ICACSMBSIV

JUNCTION BOX, 1-GANG, IVORY (Discontinued)

  • Mfr # ICACSMBSIV
  • Zoro # G309850990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICACSMBSIV
Zoro #
G309850990
UPC #
633758007801
Country of Origin
Taiwan, Province of China

Dimensions

Knockout Dimensions
.08³X.55³ , 1.30³X.85³ , 1.80³X1.05³

Details

Color
Ivory
Material
ABS, UL 94V-0
Gang
Single
Surface Finishing
Texture
Color XX
IV-Ivory, WH-White
Product Type
Mounting Boxes

Description

Single Gang Junction Mounting Box Color - Ivory- 2-piece design provides a surface mounted solution for a variety of media, including voice, data, CATV, fiber, audio, and video distribution to the work area- Fits standard NEMA single gang electrical boxes- Used with ICRW11, ICRW12, and ICRW13 raceway systems- Multiple mounting options including adhesive backings and screws- Integrated internal routing posts and cable management system with evenly spaced cable tie anchor points- Rear cable entry for clean external appearance- Rugged and durable construction- Raceway knockouts integrate with raceway systems- Used with ICRW11, ICRW12, and ICRW13 raceway systems- Accommodates all ICC faceplates- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.