This item is Discontinued.

Icc JUNCTION BOX, 1-GANG, WHITE ICACSMBSWH

JUNCTION BOX, 1-GANG, WHITE (Discontinued)

  • Mfr # ICACSMBSWH
  • Zoro # G009850986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICACSMBSWH
Zoro #
G009850986
UPC #
633758007818
Country of Origin
Taiwan, Province of China

Dimensions

Knockout Dimensions
.08³X.55³ , 1.30³X.85³ , 1.80³X1.05³

Details

Color
White
Material
ABS, UL 94V-0
Gang
Single
Surface Finishing
Texture
Product Type
Mounting Boxes
Color XX
IV-Ivory, WH-White

Description

2-piece design provides a surface mounted solution for a variety of media, including voice, data, CATV, fiber, audio, and video distribution to the work area- Fits standard NEMA single gang electrical boxes- Used with ICRW11, ICRW12, and ICRW13 raceway systems- Multiple mounting options including adhesive backings and screws- Integrated internal routing posts and cable management system with evenly spaced cable tie anchor points- Rear cable entry for clean external appearance- Rugged and durable construction- Raceway knockouts integrate with raceway systems- Used with ICRW11, ICRW12, and ICRW13 raceway systems- Accommodates all ICC faceplates- UL listedICCICACSMBSWH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.