
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107BNCWH
Zoro #
G809850285
UPC #
633758014106
Country of Origin
Taiwan, Province of China
Details
Color
White
Contact
Brass with Flash Gold Plating
Impedance
75 ohm
Material Connector
Zinc Alloy with Nickel Plating
Product Type
A/V Inserts
Jack Style
HD
Frequency
0-4Ghz/0-1Ghz
Performance
Video
Housing
ABS, UL 94V-0
Connector
BNC
Color XX
BK-Black, IV-Ivory, WH-White
Center Dielectric
Derlin
Voltage Rating
500v RMS
Dielectric
1500v RMS
Description
White 75 Ohm BNC Keystone Jack- Gold plated contact for optimal signal output- Nickel plating for improved performance with superior signal quality with minimal noise- Designed for CCTV and NTSC analog video signals, satellite up/down link signals, and more- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.