
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107E5VWH
Zoro #
G409851026
UPC #
633758092579
Country of Origin
Taiwan, Province of China
Details
Color
White, Clear Blue
Jack Wiring
Phosphor Bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
DC Resistance
0.1 ohms max
Current rating
1.5 amps
Plug and Jack Contact Force
100 grams min using FCC approved plug
Product Type
Keystone Jacks
Jack Style
EZ
Insulation Resistance
500 mohms min
Plug Insertion Life
750 cycles min
Plug Retention Force
50N (11 lbs) for 60s ± 5s
Temperature
-40° to 150° F (-40° to 68° C)
Performance
CAT5e
Contact Resistance
20 mohms max
Connector
8P8C, insulation displacement connector (IDC); accepts 22-24 AWG solid wire
Termination Cap
PC, UL 94V-0
Housing
PC, UL 94V-0
Color XX
AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow
Description
EZ Cat5e Modular Keystone Jack 400 Pack White- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCS technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component Performances- Engineered to provide 110 IDC termination reducing installation time- Pair-to-Pair wiring for easy termination and best performance- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with most IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with most IC108 furniture faceplates, bezels, and surface mount boxes- Used with ICC Category 5e ICPCSJ series patch cords,110 punch down tool ICACSPDT00, and JackEasy Termination Tool ICACSPDTEH- Each 400-pack carton includes one of ICCFTs 4-pair JackEasy ICACSPDTEH termination tool- UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.