
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC1078F5BK
Zoro #
G209851097
UPC #
633758018043
Country of Origin
Taiwan, Province of China
Details
Color
Black
Insulation Resistance
500 mohms min
Plug Insertion Life
750 cycles min
Housing
PC, UL 94V-0
Termination Cap
PC, UL 94V-0
Product Type
Keystone Jacks
Temperature
-40° to 150° F (-40° to 68° C)
Connector
insulation displacement connector (IDC); accepts 22-24 AWG solid wire, 8P8C
Performance
CAT5e
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
Contact Resistance
20 mohms max
Current rating
1.5 amps
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Plug and Jack Contact Force
100 grams min using FCC approved plug
DC Resistance
0.1-ohm max
Jack Style
HD
Description
Black IC1078F5BK ICC High Density Cat5e Keystone JackCAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidthPCB technology provides maximum performance and superior signal qualityEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsReduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller areaExceeds Category 5e industry performance requirementsIncludes an integrated TIA-568A/B color wiring diagramBackwards compatible to all lower rated category componentsAvailable in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellowInstallation instructions includedUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.