
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC1078F5BL
Zoro #
G509851070
UPC #
633758018050
Country of Origin
Taiwan, Province of China
Details
Color
Blue
Temperature
-40° to 150° F (-40° to 68° C)
DC Resistance
0.1-ohm max
Jack Style
HD
Plug Insertion Life
750 cycles min
Connector
8P8C, insulation displacement connector (IDC); accepts 22-24 AWG solid wire
Product Type
Keystone Jacks
Housing
PC, UL 94V-0
Contact Resistance
20 mohms max
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
Insulation Resistance
500 mohms min
Performance
CAT5e
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Plug and Jack Contact Force
100 grams min using FCC approved plug
Termination Cap
PC, UL 94V-0
Current rating
1.5 amps
Description
Blue IC1078F5BL ICC High Density Cat5e Keystone Jack- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Exceeds Category 5e industry performance requirements- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Available in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellow- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.