
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC1078F5OR
Zoro #
G309851058
UPC #
633758018098
Country of Origin
Taiwan, Province of China
Details
Color
Orange
Temperature
-40° to 150° F (-40° to 68° C)
Plug Insertion Life
750 cycles min
Performance
CAT5e
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
DC Resistance
0.1-ohm max
Current rating
1.5 amps
Product Type
Keystone Jacks
Termination Cap
PC, UL 94V-0
Jack Style
HD
Insulation Resistance
500 mohms min
Contact Resistance
20 mohms max
Connector
insulation displacement connector (IDC); accepts 22-24 AWG solid wire, 8P8C
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Housing
PC, UL 94V-0
Plug and Jack Contact Force
100 grams min using FCC approved plug
Description
IC1078F5OR ICC High Density Cat5e Keystone JackCAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidthPCB technology provides maximum performance and superior signal qualityEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsReduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller areaExceeds Category 5e industry performance requirementsIncludes an integrated TIA-568A/B color wiring diagramBackwards compatible to all lower rated category componentsAvailable in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellowInstallation instructions includedUL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.