Zoro Homepage

MODULE, CAT 6, EZ, 400 PK, No JackEZ, WH

  • Mfr # IC107L6RWH

  • Zoro # G709851092


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Color
White
Insulation Resistance
500 mohms min
Plug Insertion Life
750 cycles min
DC Resistance
0.1 ohms max
Performance
CAT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107L6RWH
Zoro #
G709851092
UPC #
633758093897
Country of Origin
Taiwan, Province of China

Details

Color
White
Insulation Resistance
500 mohms min
Plug Insertion Life
750 cycles min
DC Resistance
0.1 ohms max
Performance
CAT6
Plug Retention Force
50N (11lbs) for 60s ±5s
Jack Wiring
50 microinches of Gold over 100 microinches of Nickel
Colors XX
AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow
Connector
Insulation Displacement Connector (IDC); accepts 22-24 AWG solid wire, 8P8C
Temperature
-40° to 150° F (-40° to 68° C)
Termination Cap
PC, UL 94V-0
Plug and Jack Contact Force
100-gram min using FCC approved plug
Current rating
1.5 amps
Housing
ABS, UL 94V-0
Product Type
Keystone Jacks
Contact Resistance
20 mohms max
Jack Style
EZ

Description

CAT6 rated connectors provide excellent performance- Data networks requiring max speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance- Rejecting noise and unwanted signals- Designed with in-line 110 IDC, in-sequence termination reducing termination time- Terminate with 110 punch down tool- JackEasy Termination Tool- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backward compatible with all lower rated category components- Works with all Work Area Outlets faceplates, inserts, surface mount boxes- Used with ICC Category 6 patch cords- Exceeds ANSI/TIA-568-C requirements for permanent performances- UL 1863 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.