
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC1078F6AL
Zoro #
G909851076
UPC #
633758017428
Country of Origin
Taiwan, Province of China
Details
Color
Transparent Red, Almond
Plug and Jack Contact Force
100 grams min
Jack Style
HD
DC Resistance
0.1-ohm max
Plug Insertion Life
750 cycles min
Insulation Resistance
500 mohms min
Connector
Insulation Displacement Connection (IDC), 8P8C
Termination Cap
PC, UL 94V-0
Temperature
-40° to 150° F (-40° to 68° C)
Housing
ABS, UL 94V-0
Performance
CAT6
Plug Retention Force
30 lbs min
Current rating
1.5 amps
Product Type
Keystone Jacks
Contact Resistance
20 mohms max
Jack Wiring
50 Micro Inches of Gold over 100 Micro Inches of Nickel
Description
CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements- Designed with rear split back 110 IDC reducing termination time- Terminate with 110 punch down tool ICACSPDT00- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all ICC configurable faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all ICC furniture faceplates, Elite bezels, and Elite surface mount boxes- Used with Category 6 patch cords- Installation instructions included- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances- UL 1863 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.