
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC1078F6OR
Zoro #
G709850996
UPC #
633758017381
Country of Origin
Taiwan, Province of China
Details
Color
Orange, Transparent Red
Housing
ABS, UL 94V-0
Plug Insertion Life
750 cycles min
Contact Resistance
20 mohms max
Jack Style
HD
Plug Retention Force
30 lbs min
Product Type
Keystone Jacks
Temperature
-40° to 150° F (-40° to 68° C)
Connector
Insulation Displacement Connection (IDC), 8P8C
Current rating
1.5 amps
Termination Cap
PC, UL 94V-0
Performance
CAT6
Jack Wiring
50 Micro Inches of Gold over 100 Micro Inches of Nickel
Insulation Resistance
500 mohms min
DC Resistance
0.1-ohm max
Plug and Jack Contact Force
100 grams min
Description
Orange IC1078F6OR ICC HD Cat 6 Keystone Jack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements- Designed with in-line 110 IDC, in-sequence termination reducing termination time- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Available in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellow- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.