
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC1078GABL
Zoro #
G009851099
UPC #
633758029346
Country of Origin
Taiwan, Province of China
Details
Color
Blue
Retention
50N (11 LBF) for 60s +/-5s
Housing
High impact, flame retardant plastic, UL 94V-0
IDC Contact
Phosphor bronze alloy with 100¼in, 100% sn alloy
Electrical Insulation Resistance
500 mohms MIN @ 100V DC
Dielectric Withstanding Voltage
1000V DC or AC peak contact to contact @ 60Hz for 1 minute
IDC Contact Resistance
2.5 mohms max
Color XX
BK-Black, BL-Blue, IV-Ivory, OR-Orange, RD-Red, WH-White
Insertion/Extraction Life
750 Cycles min.
Spring Wire Contact Resistance
20 mohms max
Performance
CAT6A
Wire Gauge
22~24 AWG solid wire
IDC Housing
High impact, flame retardant plastic, UL 94V-0
Jack Style
HD
Connector
8P8C
Spring Wire
Phosphor bronze alloy plated with 50μin of gold over 70~100μin of nickel
Product Type
Keystone Jacks
Description
Blue IC1078GABL Cat 6A Modular Keystone Jack- CAT 6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Meets and exceeds TIA 568B-2.10 Category 6A cabling requirements- Designed with rear 110 IDC reducing termination time- Terminate with 110 single-blade punch down tool- Includes an integrated TIA-568A/B color wiring diagram- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.