
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC1078GAIV
Zoro #
G109850992
UPC #
633758029377
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Spring Wire
Phosphor bronze alloy plated with 50μin of gold over 70~100μin of nickel
IDC Contact Resistance
2.5 mohms max
Wire Gauge
22~24 AWG solid wire
Retention
50N (11 LBF) for 60s +/-5s
Jack Style
HD
Color XX
BK-Black, BL-Blue, IV-Ivory, OR-Orange, RD-Red, WH-White
Dielectric Withstanding Voltage
1000V DC or AC peak contact to contact @ 60Hz for 1 minute
Spring Wire Contact Resistance
20 mohms max
Product Type
Keystone Jacks
Electrical Insulation Resistance
500 mohms MIN @ 100V DC
Connector
8P8C
Housing
High impact, flame retardant plastic, UL 94V-0
IDC Contact
Phosphor bronze alloy with 100¼in, 100% sn alloy
IDC Housing
High impact, flame retardant plastic, UL 94V-0
Performance
CAT6A
Insertion/Extraction Life
750 Cycles min.
Description
Ivory Cat 6A Modular Keystone Jack CAT 6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth PCB technology provides maximum performance and superior signal quality Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals Meets and exceeds TIA 568B-2.10 Category 6A cabling requirements Designed with rear 110 IDC reducing termination time Terminate with 110 single-blade punch down toolIncludes an integrated TIA-568A/B color wiring diagram Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.