
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107C5EBK
Zoro #
G009851105
UPC #
633758015059
Country of Origin
Taiwan, Province of China
Details
Color
Black
Plug Retention in Jack
20 lbs min
Color XX
BK-Black, WH-White
Housing
ABS, UL 94V-0
Unmating Force
5 lbs max
Mating Force
5 lbs max
Voltage Rating
150 volts alternating
Jack Style
HD
Dielectric Withstanding Voltage
1000 volts RMS, 60 Hz
Gold Plating
1.27 micron/50 micro inch min
Insulation Resistance
> 10 mohms
Performance
CAT5e
Durability
750 cycles
Current rating
1.5 amp max
Connector
8P8C
Contact
Phosphor bronze gold plating over 100 microinch nickel
Product Type
Keystone Jacks
Description
IC107C5EBK Black Cat5e In-Line Keystone Modular Coupler- Allows for connection of two 2 CAT 5e patch cords- Feed through in-line coupler- Component-rated- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- For use with Category 5e patch cords- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.