
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107C5EWH
Zoro #
G209851035
UPC #
633758037471
Country of Origin
Taiwan, Province of China
Details
Color
White
Product Type
Keystone Jacks
Contact
Phosphor bronze gold plating over 100 microinch nickel
Insulation Resistance
> 10 mohms
Connector
8P8C
Unmating Force
5 lbs max
Jack Style
HD
Performance
CAT5e
Voltage Rating
150 volts alternating
Mating Force
5 lbs max
Durability
750 cycles
Housing
ABS, UL 94V-0
Color XX
BK-Black, WH-White
Plug Retention in Jack
20 lbs min
Gold Plating
1.27 micron/50 micro inch min
Dielectric Withstanding Voltage
1000 volts RMS, 60 Hz
Current rating
1.5 amp max
Description
White Cat5e In-Line Keystone Modular Coupler- Allows for connection of two 2 CAT 5e patch cords- Feed through in-line coupler- Component-rated- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- For use with Category 5e patch cords- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.