This item is Discontinued.

Icc Module, F-Type, Gold Plate, 3GHZ, Almond IC107B9GAL

Module, F-Type, Gold Plate, 3GHZ, Almond (Discontinued)

  • Mfr # IC107B9GAL
  • Zoro # G209850281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107B9GAL
Zoro #
G209850281
UPC #
633758025157
Country of Origin
Taiwan, Province of China

Details

Color
Almond
Material
Bronze with 3 microns of Gold Plating
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Housing
ABS, UL 94V-0
Product Type
A/V Inserts
F-Type Connector Thread
3/8-32 UNEF-2A
Jack Style
HD
Connector
F-Type
Performance
Video

Description

Configured to fit standard single gang outlet boxDesigned with 3 GHz bandwidth for audio and video applicationsRear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coxial cablesProvides a clean and neat appearance installationCompatible with all IC107 faceplates, inserts, surface mount boxes and blank patch panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.