This item is Discontinued.

Icc Module, F-Type, Gold Plated, 3GHZ, White IC107B9GWH

Module, F-Type, Gold Plated, 3GHZ, White (Discontinued)

  • Mfr # IC107B9GWH
  • Zoro # G509850271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107B9GWH
Zoro #
G509850271
UPC #
633758025188
Country of Origin
Taiwan, Province of China

Details

Color
White
Material
Bronze with 3 microns of Gold Plating
F-Type Connector Thread
3/8-32 UNEF-2A
Connector
F-Type
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Jack Style
HD
Product Type
A/V Inserts
Performance
Video
Housing
ABS, UL 94V-0

Description

White 3 GHz Gold Plated F Connector Keystone Jack- Designed with 3 GHz bandwidth for audio and video applications- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.