This item is Discontinued.

Icc MODULE, F-TYPE, GOLD PLATED, IVORY IC107B5GIV

MODULE, F-TYPE, GOLD PLATED, IVORY (Discontinued)

  • Mfr # IC107B5GIV
  • Zoro # G709850323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC107B5GIV
Zoro #
G709850323
UPC #
633758010238
Country of Origin
Taiwan, Province of China

Details

Color
Ivory
Color XX
AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White
Connector
F-Type
Housing
ABS, UL 94V-0B.
F-Type Connector Thread
3/8-32 UNEF-2A
Product Type
A/V Inserts
Performance
Video
Insulator Color
White
Jack Style
HD

Description

Ivory Gold Plated F Connector Keystone Jack- Gold plating for improved performance with superior signal quality with minimal noise- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.