This item is Discontinued.

Icc MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, AL IC107B9FAL

MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, AL (Discontinued)

  • Mfr # IC107B9FAL
  • Zoro # G709850248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107B9FAL
Zoro #
G709850248
UPC #
633758025119
Country of Origin
Taiwan, Province of China

Details

Color
Almond
Material
Bronze with Nickle Plated
Performance
Video
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Jack Style
HD
Housing
ABS, UL 94V-0
Product Type
A/V Inserts
Connector
F-Type
F-Type Connector Threads
3/8-32 UNEF-2A

Description

Almond 3 GHz Nickel Plated F Connector Keystone JackDesigned with 3 GHz bandwidth for audio and video applicationsProvides ultra sharp video clarityBlue insert to designate 3 GHzRear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cablesProvides a clean and neat appearance installationCompatible with all standard faceplates, inserts, surface mount boxes, and blank patch panelsUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.