This item is Discontinued.

Icc MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, BK IC107B9FBK

MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, BK (Discontinued)

  • Mfr # IC107B9FBK
  • Zoro # G709850255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107B9FBK
Zoro #
G709850255
UPC #
633758025126
Country of Origin
Taiwan, Province of China

Details

Color
Black
Material
Bronze with Nickle Plated
Housing
ABS, UL 94V-0
Connector
F-Type
Performance
Video
Product Type
A/V Inserts
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Jack Style
HD
F-Type Connector Threads
3/8-32 UNEF-2A

Description

Designed with 3 GHz bandwidth for audio and video applications- Provides ultra sharp video clarity- Blue insert to designate 3 GHz- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coxial cables- Provides a clean and neat appearance installation- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes- Used with ICC RG6 F-Type ICPCSF patch cords- Black- UL listedICCIC107B9FBK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.