This item is Discontinued.

Icc MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, WH IC107B9FWH

MODULE, F-TYPE, NICKEL PLATED, 3 GHZ, WH (Discontinued)

  • Mfr # IC107B9FWH
  • Zoro # G009850306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC107B9FWH
Zoro #
G009850306
UPC #
633758025140
Country of Origin
Taiwan, Province of China

Details

Color
White
Material
Bronze with Nickle Plated
F-Type Connector Threads
3/8-32 UNEF-2A
Housing
ABS, UL 94V-0
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Jack Style
HD
Performance
Video
Connector
F-Type
Product Type
A/V Inserts

Description

White 3 GHz Nickel Plated F Connector Keystone Jack- Designed with 3 GHz bandwidth for audio and video applications- Provides ultra sharp video clarity- Blue insert to designate 3 GHz- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.