
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107B5FAL
Zoro #
G109850244
UPC #
633758014601
Country of Origin
Taiwan, Province of China
Details
Color
Almond
Material
Bronze with Nickel Plating
Housing
ABS, UL 94V-0
Performance
Video
Insulator Color
White
Jack Style
HD
Connector
F-Type
F-Type Connector Thread
3/8-32 UNEF-2A
Color XX
AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White
Product Type
A/V Inserts
Holding Force
> 80 grams
Description
Nickel plating for improved performance with superior signal quality with minimal noise- Used for audio and video applications- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Used with ICC RG6 F-Type ICPCSF patch cords- Available in almond, black, gray, ivory, and white- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.