This item is Discontinued.

Icc PANEL CABLE MANAGEMENT METAL RING, 2RMS ICCMSCMP32

PANEL CABLE MANAGEMENT METAL RING, 2RMS (Discontinued)

  • Mfr # ICCMSCMP32
  • Zoro # G909851328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCMSCMP32
Zoro #
G909851328
UPC #
633758009256
Country of Origin
Taiwan, Province of China

Dimensions

Ring Dimensions
1 RMS “ 3.0" x 1.5" x 0.125" Strip

Details

Product Type
Managers
Management Orientation
Horizontal
Rack Space
2
Mounting
Rack

Description

Metal 5 Ring Cable Management 2 RMS- Provides flexibility for front cable management with a neat and clean appearance- Designed with 3 horizontal and 2 vertical rings for patch cord organization in either direction- Designed to fit all standard 19In. racks and cabinets- 2 rack mount space RMS- Used with all ICCMS racks and brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.