This item is Discontinued.

Icc PANEL, CABLE MGNT, REAR, 0 RMS, 6 PK ICCMSRCMC5

PANEL, CABLE MGNT, REAR, 0 RMS, 6 PK (Discontinued)

  • Mfr # ICCMSRCMC5
  • Zoro # G109851319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCMSRCMC5
Zoro #
G109851319
UPC #
633758092173
Country of Origin
Taiwan, Province of China

Details

Material
16 GA CRS
Surface Finish
Black Powder Coat
Mounting
Rack
Product Type
Managers
Rack Space
1
Management Orientation
Horizontal

Description

Rear Cable Management Bracket Panel 6 Pack- No extra rack mount spaces RMS needed- Rear panel extends out 5In. deep- Provides cable support in rear of patch panels and other equipment- Integrated cable anchor points- Facilitates cable bend radius- Designed to fit all standard 19In. wide racks- Used with ICCFTs 2-post, 4-post distribution racks, cable management racks, wall mount racks and hinged brackets- Integrated tie wrap supports along the panel helps maintain cable bundles in order

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.