This item is Discontinued.

Icc PATCH CORD, CAT 5E BOOTED, 1 FT, GRAY ICPCSJ01GY

PATCH CORD, CAT 5E BOOTED, 1 FT, GRAY (Discontinued)

  • Mfr # ICPCSJ01GY
  • Zoro # G409849931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICPCSJ01GY
Zoro #
G409849931
UPC #
633758020817
Country of Origin
Taiwan, Province of China

Description

Grey 1 ft Cat5e Patch CablePerformance, Design, and Value100 % Factory Tested50 Micro Inch Gold plated contactsExceeds ANSI/TIA/EIA-568B.2 connecting hardware requirementsUltra Slim Low Profile boots for high density applications, no width wasted on boot.Backwards compatible to all lower rated category componentsConstructed with Ultra Flexible, EZ release, Snag Free Molded Strain reliefStranded bare 24 AWG copper wire no substandard tinned copper materials usedSafety: UL listed with 94V-0 rated plugs, CSA, CMG, FT4 Flame rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.