This item is Discontinued.

Icc PATCH CORD CAT5e CLEAR BOOT 10in BLACK ICPCSP10BK

PATCH CORD CAT5e CLEAR BOOT 10in BLACK (Discontinued)

  • Mfr # ICPCSP10BK
  • Zoro # G109849958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICPCSP10BK
Zoro #
G109849958
UPC #
633758095099
Country of Origin
Taiwan, Province of China

Description

100% Factory Tested, 50 Micro Inch Gold-plated contacts.- Low Profile boots for high-density applications.- No width wasted on boot.- Backward compatible with all lower rated category components.- Constructed with Ultra Flexible, EZ release, Snag Free Strain relief.- Stranded bare 24 AWG copper wire.- Safety: UL listed with 94V-0 rated plugs, CSA, CMG, FT4 Flame rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.