This item is Discontinued.

No Product Image Available

PATCH CORD CAT5e CLEAR BOOT 25FT BLUE (Discontinued)

  • Mfr # ICPCSP25BL
  • Zoro # G309850051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICPCSP25BL
Zoro #
G309850051
UPC #
633758095044
Country of Origin
Taiwan, Province of China

Description

100% factory tested, 50 micro inch gold plated contacts- Exceeds ANSI/TIA-568-C requirements for permanent, channel link, and component performances- Ultra slim low profile boots for high density applications, no width wasted on boot- Backwards compatible to all lower rated category components- Constructed with Ultra Flexible, EZ release, snag free strain relief- Stranded 24 AWG copper wire No substandard tinned copper materials used- Safety: UL 1863 compliant with 94V-0 rate plug, CSA, CMS, FT4 flame rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.