This item is Discontinued.

Icc PATCH PANEL, 110, 100-PAIR, 1 RMS IC110RM100

PATCH PANEL, 110, 100-PAIR, 1 RMS (Discontinued)

  • Mfr # IC110RM100
  • Zoro # G709851290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC110RM100
Zoro #
G709851290
UPC #
633758006125
Country of Origin
Taiwan, Province of China

Details

Material
16 GA CRS, PC, UL 94V-0
Product Type
110 Blocks
Color
IV-Ivory
Surface Finishing
Black powder coat
Rack Space
1
Mounting
Rack

Description

- Metal base with two 50-Pair 110 wiring blocks- Supports voice and data applications- Panel openings for rear cable access- Fits standard 19In. EIA rack mount width- 1 rack mount space RMS- Compatible with optional 3-Pair, 4-Pair and 5-Pair connecting blocks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.