This item is Discontinued.

Icc PATCH PANEL, 110, 200-PAIR, 2 RMS IC110RM200

PATCH PANEL, 110, 200-PAIR, 2 RMS (Discontinued)

  • Mfr # IC110RM200
  • Zoro # G209851288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC110RM200
Zoro #
G209851288
UPC #
633758006132
Country of Origin
Taiwan, Province of China

Details

Material
PC, UL 94V-0, 16 GA CRS
Rack Space
2
Product Type
110 Blocks
Surface Finishing
Black powder cat
Color
IV-Ivory
Mounting
Rack

Description

110 Blank Patch Panel, 4 50 Pair 110 Blocks, 4 Machine ScrewsFeatures four 50-pair 110 blocksSupports the distribution of telephone and data servicesDesigned with rear cable entry for flexibilityEasily fits all standard 19In. racks and cabinets2 rack mount space RMSUL Listed and ROHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.