This item is Discontinued.

Icc Patch Panel 48PT USOC 6P6C 2RMS H ICMPP048U6

Patch Panel 48PT USOC 6P6C 2RMS H (Discontinued)

  • Mfr # ICMPP048U6
  • Zoro # G309851270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP048U6
Zoro #
G309851270
UPC #
633758006996
Country of Origin
Taiwan, Province of China

Details

IDC Wire Gauge
22-24 AWG
Temperature Range
-40 degrees to 70 degrees C
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Ports
48
Mating Force
100 grams min/contact
110 Connector
Phosphor Bronze Alloy with 100 micro-inches alloy
Spring Wire
Phosphor Bronze
Connector
6P6C
Contact Resistance
2.5 milliohms max
Plug Retention in Jack
50N (11 lbs SQ)
Rack Space
2
48 Port Patch Panel
16 GA CRS
Current Rating
1.5 AMP DC
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
Mounting
Rack
Product Type
110 Panels

Description

USOC Voice Grade Cat 3 48 Port 6P6C Telco Patch Panel 6-position 6-conductor RJ-11Supports voice connectivity applicationsRear 110-Type IDC termination reducing installation timeColor coded 110-Type connecting blocksFits standard 19In. EIA rack mount width2 rack mount space RMSWorks with 6P6C telephone line cordsUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.