
PATCH PANEL, CAT 5e, 24-PORT, 1 RMS
Mfr # ICMPP0245E
Zoro # G409851125
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Current Rating
1.5 AMP DC
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Force
100 grams min/contact
Spring Wire
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICMPP0245E
Zoro #
G409851125
UPC #
633758006866
Country of Origin
Taiwan, Province of China
Details
Current Rating
1.5 AMP DC
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Force
100 grams min/contact
Spring Wire
Phosphor Bronze
24 Port Patch Panel
16 GA CRS
Ports
24
IDC Wire Gauge
22-24 AWG
Product Type
110 Panels
Plug Retention Jack
50N (11 lbs SQ)
Surface Finish
Black Powder Coat
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Rack Space
1
Temperature Range
-40 degrees C to 70 degrees C
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Connector
8P8C
Mounting
Rack
Contact Resistance
2.5 milliohms max
Description
Cat5e 24 Port Patch Panel- Rack mounted CAT5e component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth.- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Engineering to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.