This item is Discontinued.

Icc PATCH PANEL, CAT 5E, 48-PORT, 2RMS, 6 PK ICMPP485EV

PATCH PANEL, CAT 5E, 48-PORT, 2RMS, 6 PK (Discontinued)

  • Mfr # ICMPP485EV
  • Zoro # G309851102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP485EV
Zoro #
G309851102
UPC #
633758092470
Country of Origin
Taiwan, Province of China

Details

Ports
48
Gold Rating
50 micro inch gold over 100 micro inches of nickel
48 Port Patch Panel
16 GA CRS
Surface Finish
Black Powder Coat
Plug Retention Jack
50N (11 lbs SQ)
Product Type
110 Panels
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Current Rating
1.5 AMP DC
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Force
100 grams min/contact
Rack Space
2
Spring Wire
Phosphor Bronze
Contact Resistance
2.5 milliohms max
Temperature Range
-40 degrees C to 70 degrees C
Connector
8P8C
Mounting
Rack
IDC Wire Gauge
22-24 AWG

Description

Cat5e48 Port Patch Panel 6 Pack- Rack mounted CAT 5e component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances- Engineered to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- Designed to fit all standard 19In. racks and cabinets- 2 Rack Mount Spaces RMS- Used with ICPCSJ CAT 5e Patch cords, 4-Pair 110 punch down tool ICACSPDT4P, and ICACSPDT00 110 punch down tool- UL 1863 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.