This item is Discontinued.

Icc PATCH PANEL, CAT 5e, FEED-THRU 24-P, 1RMS ICMPP24CP5

PATCH PANEL, CAT 5e, FEED-THRU 24-P, 1RMS (Discontinued)

  • Mfr # ICMPP24CP5
  • Zoro # G209851134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP24CP5
Zoro #
G209851134
UPC #
633758038478
Country of Origin
Taiwan, Province of China

Details

Gold Plating
1.27 micron/50 micro
Product Type
Feed-Through Panels
Surface Finish
Black Powder Coat
Contact
Phosphor Bronze Gold Plating over 100 microinch nickel
Force
5 lbs max
Insulation Resistance
10 mohms
Blank Patch Panel
16 GA CRS
Connector
8P8C
Ports
24
6-Port HD Bezel
ABS, UL 94V-0
Housing
ABS, UL 94V-0
Voltage Rating
150 Volts Alternating
Dielectric Withstanding Voltage
1000v RMS, 60 HZ
Color
Black
Plug Retention in Jack
20 lbs min
Rack Space
1
Current Rating
1.5 amp max
Durability
750 cycles
Mounting
Rack

Description

24 Port Cat5e FEEDTHRU Patch Panel 1RMS- Eliminate punching down UTP wires to the patch panels- Quick installation, no punch down required- Designed to support the distribution of voice, data, and audio needs in residential and commercial applications- Features RJ-45-to-RJ-45 connection on both sides of the patch panel- Ideal solution for consolidation point such as moves, adds, and changes MACs- Designed to fit standard 19In. wide racks and cabinets- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.