This item is Discontinued.

Icc PATCH PANEL, CAT 5e, FEED-THRU 48-P, 2RMS ICMPP48CP5

PATCH PANEL, CAT 5e, FEED-THRU 48-P, 2RMS (Discontinued)

  • Mfr # ICMPP48CP5
  • Zoro # G709851139
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP48CP5
Zoro #
G709851139
UPC #
633758038485
Country of Origin
Taiwan, Province of China

Details

Insulation Resistance
10 mohms
Gold Plating
1.27 micron/50 micro
Plug Retention in Jack
20 lbs min
Blank Patch Panel
16 GA CRS
Connector
8P8C
Product Type
Feed-Through Panels
Force
5 lbs max
Ports
48
Housing
ABS, UL 94V-0
6 Port HD Bezel
ABS, UL 94V-0
Mounting
Rack
Surface Finish
Black Powder Coat
Voltage Rating
150 Volts Alternating
Current Rating
1.5 amp max
Contact
Phosphor Bronze Gold Plating over 100 microinch nickel
Dielectric Withstanding Voltage
1000v RMS, 60 HZ
Rack Space
2
Durability
750 cycles
Color
Black

Description

48 Port Cat5e FEEDTHRU Patch Panel 2RMS- Eliminate punching down UTP wires to the patch panels- Quick installation, no punch down required- Designed to support the distribution of voice, data, and audio needs in residential and commercial applications- Features RJ-45-to-RJ-45 connection on both sides of the patch panel- Ideal solution for consolidation point such as moves, adds, and changes MACs- Designed to fit standard 19In. wide racks and cabinets- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.