
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICMPP12F5E
Zoro #
G309851140
UPC #
633758038454
Country of Origin
Taiwan, Province of China
Details
12 Port Patch Panel
ABS, UL 94V-0
Spring Wire
Phosphor Bronze
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Product Type
110 Panels
Surface Finish
Black Powder Coat
Ports
12
Current Rating
1.5 AMP DC
Mounting
Wall
IDC Wire Gauge
22-24 AWG
Temperature Range
-40 degrees C to 70 degrees C
Force
100 grams min/contact
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Plug Retention Jack
50N (11 lbs SQ)
Contact Resistance
2.5 milliohms max
Connector
8P8C
Jack Housing
High Impact, Flame Retardant Plastic, UL 94V-0
Description
Cat5e 12 Port Front Access Patch Panel- Wall mounted CAT 5e component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds TIA-568-C.2 Category 5e connecting hardware requirements- Engineered to provide 110 IDC termination reducing installation time- Used with ICPCSJ CAT 5e patch cords, ICACSPDT00 110 punch down tool, and ICCMSR19XX distribution rack- Includes installation instruction- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.