This item is Discontinued.

Icc PATCH PANEL, CAT 6, FEEDTHRU, 48-P, 1RMS ICMPP48C61

PATCH PANEL, CAT 6, FEEDTHRU, 48-P, 1RMS (Discontinued)

  • Mfr # ICMPP48C61
  • Zoro # G709851108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP48C61
Zoro #
G709851108
UPC #
633758038706
Country of Origin
Taiwan, Province of China

Details

Housing
ABS, UL 94V-0
Gold Plating
1.27 micron/50 micro
Plug Retention in Jack
20 lbs min
Current Rating
1.5 amp max
Dielectric Withstanding Voltage
1000v RMS, 60 HZ
Durability
750 cycles
Blank Patch Panel
16 GA CRS
Surface Finish
Black Powder Coat
Rack Space
1
Color
Black
Ports
48
Connector
8P8C
Force
5 lbs max
Contact
Phosphor Bronze Gold Plating over 100 microinch nickel
Insulation Resistance
10 mohms
Voltage Rating
150 Volts Alternating
Mounting
Rack
Product Type
Feed-Through Panels

Description

48 Port Cat 6 FEEDTHRU Patch Panel 1RMS- Eliminate punching down UTP wires to the patch panels- Quick installation, no punch down required- Designed to support the distribution of voice, data, and audio needs in residential and commercial applications- Features RJ-45-to-RJ-45 connection on both sides of the patch panel- Ideal solution for consolidation point such as moves, adds, and changes MACs- Designed to fit standard 19In. wide racks and cabinets- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.