
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICMPP12F6E
Zoro #
G309851133
UPC #
633758038461
Country of Origin
Taiwan, Province of China
Details
Spring Wire
Phosphor Bronze
Connector
8P8C
Product Type
110 Panels
Contact Resistance
2.5 milliohms max
Current Rating
1.5 AMP DC
110 Connector
Phosphor Bronze Alloy with 100 micro-inch alloy
12-Port Patch Panel
ABS, UL 94V-0
Surface Finish
Black Powder Coat
Gold Rating
50 micro inches of gold over 100 micro-inch of nickel
Mounting
Wall
Ports
12
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
IDC Wire Gauge
22~24 AWG
Plug Retention in Jack
50N (11 LBS SQ)
Jack Housing
High impact, flame retardant plastic, UL94V-0
Description
Wall mounted CAT 6 component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds TIA-568-C.2 Category 6 connecting hardware requirements- Two-piece design; patch panel with removable cover- Front access 110-Type IDC terminations- Designed to mount on walls and distribution racks- Tested to exceed TIA-568 performance standards- Jacks have 50 micro-inch gold plated contacts- Engineered to provide 110 IDC termination reducing installation time- Used with standard CAT 6 patch cords, 110 punch down tool, and network distribution racks- Includes installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.