Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, CAT 6A, 48-PORT, 2 RMS ICMPP0486B

PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (Discontinued)

  • Mfr # ICMPP0486B
  • Zoro # G209851141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP0486B
Zoro #
G209851141
UPC #
633758092234
Country of Origin
Taiwan, Province of China

Dimensions

Size
3.47 height x 19.00 width x 1.28 depth

Details

Marking
Mold UL information
Mounting
Rack
IDC
Phosphor Bronze Alloy with 100 micro-inch 100% Sn alloy
Electrical Insulation Resistance
500 mohms min @ 100v DC
Spring Wire
Phosphor Bronze alloy plated with 50 micro-inch of gold over 70~100 micro-inch of nickel
IDC Contact Resistance
2.5 mohms max.
Ports
48
Housing
Zinc alloy fully shielded
Retention
50n (11 lbs sq) or 60s±5s
Rack Space
2
Insertion/Extractor
750 cycles min.
Dielectric Withstanding Voltage
1000v DC or AC peak
Connector
8P8C
IDC Wire Guage
22~24 AWG
Temperature Range Storage
-40° to 70°c
Product Type
110 Panels
Spring Wire Contact Resistance
20 mohms max.

Description

CAT6A 48-Port 110-Type Patch Panel- Vertical 110-Type IDC connections reduces potential Alien Crosstalk ANXT- Enhanced crosstalk cancellation and reduced return loss for high bandwidth network requirements- Exceeds ANSI/TIA-568 CAT 6A 10G connecting hardware Component Rating requirements- 110-Type IDC termination helps reduce installation time and improve wire retention- 50 micro inch gold plating on all modular contacts to protect from corrosion- 2 rack mount spaces RMS, Mounts on industry standard 19In. wide racks or equipment- T568A or T568B wiring schemes; not compatible with 110-type patch plug- UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.