This item is Discontinued.

Icc PATCH PANEL, TELCO, 8P2C, 48-PORT, 2 RM ICMPP48T2C

PATCH PANEL, TELCO, 8P2C, 48-PORT, 2 RM (Discontinued)

  • Mfr # ICMPP48T2C
  • Zoro # G009851280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP48T2C
Zoro #
G009851280
UPC #
633758035002
Country of Origin
Taiwan, Province of China

Details

Spring Wire
Square Spring Wire, Tempered Phosphor Bronze
Mounting
Rack
Rack Space
2
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
48 Port Patch Panel
16 GA CRS
Surface Finish
Black Powder Coat
Connector
8P2C, Telco
Ports
48
Jack Housing
ABS, UL 94V-0
Product Type
Telco Panels

Description

48 Port 8P2C Rack Mount Telco Patch Panel Rack mounted 8-position 2-conductor Telco patch panel for voice connectivity applicationsIntegrated with 2 male 50-pin telco connectorDesigned to fit all standard 19In. racks and cabinets2 rack mount space RMSUsed with standard telco line cordsUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.