This item is Discontinued.

Icc PATCH PANEL, TELCO, 8P4C, 48-PORT, 2 RM ICMPP48T4C

PATCH PANEL, TELCO, 8P4C, 48-PORT, 2 RM (Discontinued)

  • Mfr # ICMPP48T4C
  • Zoro # G709851276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP48T4C
Zoro #
G709851276
UPC #
633758035026
Country of Origin
Taiwan, Province of China

Details

48 Port Patch Panel
16 GA CRS
Connector
8P4C
Surface Finish
Black Powder Coat
Ports
48
Rack Space
2
Mounting
Rack
Product Type
Telco Panels
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
Jack Housing
ABS, UL 94V-0
Spring Wire
Square Spring Wire, Tempered Phosphor Bronze

Description

48 Port 8P4C Rack Mount Telco Patch Panel Rack mounted 8-position 4-conductor Telco patch panel for voice connectivity applicationsIntegrated with 4 male 50-pin telco connectorDesigned to fit all standard 19In. racks and cabinets2 rack mount space RMSUsed with standard telco line cordsUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.