This item is Discontinued.

Icc PatchPanel 24PT Telco 6P2C 1RMS H ICMPP024T2

PatchPanel 24PT Telco 6P2C 1RMS H (Discontinued)

  • Mfr # ICMPP024T2
  • Zoro # G809851305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP024T2
Zoro #
G809851305
UPC #
633758006873
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack
Surface Finish
Black Powder Coat
Ports
24
Jack Housing
ABS, UL 94V-0
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
Spring Wire
Square Spring Wire, Tempered Phosphor Bronze
Rack Space
1
Connector
6P2C, Telco
Product Type
Telco Panels
24 Port Patch Panel
16 GA CRS

Description

24 Port 6P2C Rack Mount Telco Patch Panel- Rack mounted 6-position 2-conductor Telco patch panel for voice connectivity applications- Integrated with 1 male 50-pin telco connector- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- Used with standard telco line cords- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.