
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICRESDPA1C
Zoro #
G909851144
UPC #
633758023337
Country of Origin
Taiwan, Province of China
Details
Material
Nylon 6/6, UL 94V-0, 18 GA CRS
Ports
8
Connectivity
CAT5e
PCB
Glass Epoxy FR-4 copper clad t=1.20mm
Style
Metal
Product Type
Modules
Contact
Phosphorous Bronze, 50u Gold Plated
IDC
Phosphorous Bronze, Tin Plated
Housing
PBT 15 % Fiber Glass, PC, UL 94V-0
Surface Finish
White Powder Coat
Description
Cat5e 8 Port Data Residential Module- Designed to support up to 8 Category 5e data lines- Wiring in accordance to TIA-568A for residential use- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Fit all ICRESDC 14In., 21In., 28In., and 42In. residential distribution center enclosures with the 4 locking buttons- Modules compatible with most major name brand residential enclosures- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.