This item is Discontinued.

Icc Raceway, ICRWR Series, 6 ft L, Ivory ICRWR13SIV

Raceway, ICRWR Series, 6 ft L, Ivory (Discontinued)

  • Mfr # ICRWR13SIV
  • Zoro # G509944482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICRWR13SIV
Zoro #
G509944482
UPC #
633758003865
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 ft
Raceway Width
1-3/4 in

Details

Item
Raceway
Series
ICRWR
Color
Ivory
Product Type
Raceway

Description

ICC 6FT Raceway section- 1 3/4In. 1.75In. size- Adhesive backing provides a secure and permanent placing- Designed for Cat 5E, Cat 6, and voice and fiber cable- Vinyl material can be painted to match anydecor - Can be cut and trimmed to fit any application- Sold individually price is per piece- Ivory- ICCRACE13/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.