This item is Discontinued.

Icc RACK ENCLOSURE, FIBER, 12-PANEL, 4 RMS ICFORET4RM

RACK ENCLOSURE, FIBER, 12-PANEL, 4 RMS (Discontinued)

  • Mfr # ICFORET4RM
  • Zoro # G109851333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICFORET4RM
Zoro #
G109851333
UPC #
633758036221
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack
Adapter Bulkhead
16 GA CRS
Footprint
LGX®
Product Type
Enclosures
Enclosure
20 GA CRS
Finish
Black Powder Coat
Rack Space
4
Fiber Count
288

Description

12 Panel Fiber Optic Rack Mount EnclosureSlide out tray with front and rear metal coversFront and rear openings designed to allow room for cable entry and exit and also help minimize cable build upHigh quality material and fold edge design allow for strength and durabilityDesigned to fit all standard 19In. wide racks and cabinetsHolds 12 ICFOP fiber optic adapter panelsAccepts 4 ICFOSKFM12 splice trays4 rack mount spaces RMS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.