This item is Discontinued.

Icc RACK SHELF, 30in DEEP DOUBLE VENTED, 3RMS ICCMSRDV30

RACK SHELF, 30in DEEP DOUBLE VENTED, 3RMS (Discontinued)

  • Mfr # ICCMSRDV30
  • Zoro # G109858134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCMSRDV30
Zoro #
G109858134
UPC #
633758002622
Country of Origin
Taiwan, Province of China

Description

30In. Deep Heavy Duty Double Rack Shelf, and 12 Machine Screws- Designed with durable steel construction- Features a black powder coat finish- Supports up to 100 lbs. load capacity- Provides air flow to ventilate mounted equipment with more depth capacity- Designed to fit standard 19In. racks and cabinets with 3In. deep side rails- 3 rack mount space RMS- Used with all ICCMSR and ICCMSA distribution racks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.